
Fiberglass Extension Ladders
Item #: 569552
Cat #: D6028-2
UPC: 051751028591
Documents & Guides
Werner; Extension Ladder; Series D6000-2, Flat D-rung, Type I, Duty Rating; Ladder Height: 25 Ft; Rung Size: 1-1/2 In; Base Size: 18-1/8 In Outside Shoes; Material: Fiberglass; Load Capacity: 250 Lb; Rail: 3-3/8 In Wide; Flange: 1-3/16 In Wide; Approx. Cu. Ft. Per Unit: 12; Fly Width: 15-3/4 In Outside Rails
Sign In or Register to view pricing and more.
Overview
Werner; Extension Ladder; Series D6000-2, Flat D-rung, Type I, Duty Rating; Ladder Height: 25 Ft; Rung Size: 1-1/2 In; Base Size: 18-1/8 In Outside Shoes; Material: Fiberglass; Load Capacity: 250 Lb; Rail: 3-3/8 In Wide; Flange: 1-3/16 In Wide; Approx. Cu. Ft. Per Unit: 12; Fly Width: 15-3/4 In Outside Rails
The D6028-2 28ft Fiberglass Extension Ladders have non-conductive side rails and a duty rating of 250lb. The TRACTION-TRED® D rungs are slip resistant and the side rails are interlocking. The rail shields protect the bottom of the rail and the SHU-LOK® shoe pivots easily for use on hard or penetrable surfaces. The exclusive ALFLO® rung joint guarantees TWIST-PROOF® performance.
Also known as: 051751028591, D6028-2
Specifications
Material: | Fiberglass |
Material: | Fiberglass |
Customer Reviews
No reviews for this product
(0)