DuroSite® LED Low Bay Fixture, 50K, OCC

Item #: 569475

Cat #: LBW1C2D

UPC:

Documents & Guides
DuroSite® LED Low Bay Fixture, 80 Watt, 100-277V, CRI: 70, 6000 Lumens, Color Temperature: 5000K, Occupancy Sensor
Sign In or Register to view pricing and more.

No associated products found.

Overview

DuroSite® LED Low Bay Fixture, 80 Watt, 100-277V, CRI: 70, 6000 Lumens, Color Temperature: 5000K, Occupancy Sensor
Dialight’s Durosite® LED low bay fixture was designed specifically to replace conventional lighting in a wide variety of industrial applications, both indoor and outdoor. Its low profile, light weight design and versatile mounting options make it ideal for many applications such as parking decks, garages, cold storage and other applications with mounting heights up to 20 feet.
Also known as: LBW1C2D

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 80
Lumens: 6000
Volts AC: 100 - 277
Light Technology: LED
Dimmable: No
Color Temperature: 5000 (Bright White)
Lumens: 6000
Light Technology: LED
Wattage: 80
Volts AC: 100 - 277
Dimmable: No

Customer Reviews

No reviews for this product
(0)