Enclosure, NEMA 4, Type: Concept HMI, 555 x 600 x 300 mm

Item #: 56947

Cat #: CP556030

UPC: 783510162269

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4, Type: Concept HMI With Black Extrusions, 555 x 600 x 300 mm, Material/Finish: Steel/Gray

Overview

Enclosure, NEMA 4, Type: Concept HMI With Black Extrusions, 555 x 600 x 300 mm, Material/Finish: Steel/Gray
A traditional landscape-oriented HMI enclosure with handles made of light-gray steel, the Concept HMI Enclosure is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components, an optional door panel can be mounted in the hinged rear door and the ability to accommodate cutouts anywhere on the enclosure.
Also known as: 783510162269, CP556030

Specifications

IP/NEMA Rating: IP66, NEMA 4
Size: 555 x 600 x 300 mm
Material: Steel
Width: 23.620 in
Depth: 11.800 in
Height: 21.850 in
IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Depth: 11.800 in
Size: 555 x 600 x 300 mm
Width: 23.620 in
Height: 21.850 in

Customer Reviews

No reviews for this product
(0)