This product has been discontinued.

Diagonal Brace Kit, 3"
Item #: 569400
Cat #: 70-0300-CBR
UPC:
Documents & Guides
Diagonal Brace Assembly Kit, SGA 3 inch (7.5 ft), Includes Brace,Sleeves and Hardware, For Installation Between One North and South Pair of Support Legs
Sign In or Register to view pricing and more.
No associated products found.
Overview
Diagonal Brace Assembly Kit, SGA 3 inch (7.5 ft), Includes Brace,Sleeves and Hardware, For Installation Between One North and South Pair of Support Legs
Also known as: 70-0300-CBR
Specifications
Size: | 3 in |
Color: | Silver |
Type: | Diagonal Brace |
Family / Style: | Ground Mount |
Length: | 7.500 ft |
Weight: | 6.400 lbs |
Size: | 3 in |
Type: | Diagonal Brace |
Length: | 7.500 ft |
Color: | Silver |
Family / Style: | Ground Mount |
Weight: | 6.400 lbs |
Customer Reviews
No reviews for this product
(0)