Compression Lug, Copper, 1-Hole 1/4" Stud Size, Long Barrel, 8 AWG

Item #: 569374

Cat #: YAZ8CTC14

UPC: 781810239308

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 8 AWG, 1/4 Inch Bolt Hole, Coded Red, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 8 AWG, 1/4 Inch Bolt Hole, Coded Red, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810239308, YAZ8CTC14

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 8
Stud Size: 1/4 in
Color: Red
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/4 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 8

Customer Reviews

No reviews for this product
(0)