Grounding/Bonding Braid, 150A, Length: 11.81", Tinned Copper

Item #: 569327

Cat #: 556710

UPC: 782856449591

Sign In or Register to view pricing and more.
Documents & Guides
Grounding/Bonding Braid, 150 Amp, Length: 11.81 Inch, Material: Tinned Copper

Overview

Grounding/Bonding Braid, 150 Amp, Length: 11.81 Inch, Material: Tinned Copper
Also known as: 782856449591, 556710

Specifications

Material: Copper
Length: 11.810 in
Material: Copper
Length: 11.810 in

Customer Reviews

No reviews for this product
(0)