Conduit Bushing, Insulated, Threadless, 1", Malleable Iron

Item #: 569299

Cat #: IBC-100S

UPC: 783126301557

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Bushings, Insulated, Size: 1 Inch, Material: Malleable Iron, Connection Type: Threadless, Maximum Temperature Rating: 150 Degree Celsius, For Use With Rigid/IMC Conduit.

Overview

Conduit Bushings, Insulated, Size: 1 Inch, Material: Malleable Iron, Connection Type: Threadless, Maximum Temperature Rating: 150 Degree Celsius, For Use With Rigid/IMC Conduit.
Also known as: 783126301557, IBC-100S

Specifications

Diameter: 1 in
Material: Iron
Diameter: 1 in
Material: Iron

Customer Reviews

No reviews for this product
(0)