Duplex Receptacle, Tamper Resistant, 20A, Light Almond

Item #: 569269

Cat #: NTR-20-TR-LA

UPC: 027557619141

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, Tamper Resistant, 125v/20 Amp, Color: Light Almond

Overview

Duplex Receptacle, Tamper Resistant, 125v/20 Amp, Color: Light Almond
Duplex 20 A receptacle, tamper resistant, 125V/20A in light almond
Also known as: 027557619141, NTR-20-TR-LA

Specifications

Type: Receptacle, Tamper-Resistant, USB, Duplex
Color: Light Almond
Amps: 20
Mounting: Screwless
Volts AC: 125
Type: Receptacle, Tamper-Resistant, USB, Duplex
Amps: 20
Volts AC: 125
Color: Light Almond
Mounting: Screwless

Customer Reviews

No reviews for this product
(0)