LED Wallpack, Trapezoidal, 30W, 120-277V, 4000K, Bronze

Item #: 569212

Cat #: TWP/L/030/740/C5/UNV/BZ

UPC: 046135710827

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, Trapezoidal, 30 Watt, 120-277 Volt, 4000K, 70+ CRI, Lumens: 2800, Bronze, Cutoff Type 5 dist Sylvania Part # 71082

Overview

LED Wallpack, Trapezoidal, 30 Watt, 120-277 Volt, 4000K, 70+ CRI, Lumens: 2800, Bronze, Cutoff Type 5 dist Sylvania Part # 71082
Also known as: 046135710827, TWP/L/030/740/C5/UNV/BZ

Specifications

Type: Wallpack
Color Temperature: 4000 (Cool White)
Wattage: 30
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Wattage: 30
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)