Power Relay, Type C, 2HP, 30A Resistive, 300VAC, DPDT, 2NO/NC Contact, 208VAC coil

Item #: 569184

Cat #: 8501CO16V08

UPC: 785901052142

Sign In or Register to view pricing and more.
Power Relay, Type C, 2 Horse Power, 30 Amp Resistive at 300 Volt AC, DPDT, 2 Normally Open and 2 Normally Closed Contact, 208 Volt AC coil

Overview

Power Relay, Type C, 2 Horse Power, 30 Amp Resistive at 300 Volt AC, DPDT, 2 Normally Open and 2 Normally Closed Contact, 208 Volt AC coil
8501C power relays are used to control small single phase motors and other light loads. These power relays are available with a variety of contact configurations. This relay has a DPDT contact configuration with two normally open and two normally closed contact. A variety of coil voltages are available.
Also known as: 785901052142, 8501CO16V08

Specifications

Poles: 2
Phase: 1
Amps: 30
Type: Power Relay
Standards: California Proposition 65
Poles: 2
Amps: 30
Standards: California Proposition 65
Phase: 1
Type: Power Relay

Customer Reviews

No reviews for this product
(0)