Starter, Compact, 9A, 24VDC Coil, 1NO Contact, 1.6-2.5A Breaker Range

Item #: 569180

Cat #: 190S-ANEJ2-CB25C

UPC: 885630001647

Sign In or Register to view pricing and more.
Documents & Guides
Starter, Compact, 9 Amp, 24 Volt DC Electronic Coil, 1 Normally Open Contact, Side Mount, 1.6 - 2.5 Amp Breaker Range, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, Rotary Knob

Overview

Starter, Compact, 9 Amp, 24 Volt DC Electronic Coil, 1 Normally Open Contact, Side Mount, 1.6 - 2.5 Amp Breaker Range, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, Rotary Knob
Also known as: 885630001647, 190S-ANEJ2-CB25C

Specifications

Volts DC Control: 24
Poles: 3
Type: Starter, Open Type, Compact
Mounting: DIN Rail
Volts AC: 600
Amps: 9
Amps Range: 1.600 - 2.500
Volts DC Control: 24
Type: Starter, Open Type, Compact
Volts AC: 600
Amps Range: 1.600 - 2.500
Poles: 3
Mounting: DIN Rail
Amps: 9

Customer Reviews

No reviews for this product
(0)