Manual Motor Control, Breaker, Rotary, 37 - 50A, 600VAC, 3P, Screw Clamp

Item #: 56911

Cat #: GV3P50

UPC: 785901590699

Manual Motor Control, Breaker Type, Rotary Operator, 37 - 50 Amp, 600 Volt AC, 3-Pole, Screw Clamp
Sign In or Register to view pricing and more.

Overview

Manual Motor Control, Breaker Type, Rotary Operator, 37 - 50 Amp, 600 Volt AC, 3-Pole, Screw Clamp
he GV3 manual starter and protector provides manual isolation, manual motor control, and thermal overcurrent protection in one compact unit. The basic motor starter GV3PE controls motors with full load currents up to 65 amperes. The manual starter is three pole with horsepower ratings. The manual starter is operated by a rotary handle. The Class 10 ambient compensated thermal over current is adjustable from 37 ampere to 50 ampere. This device has EVERLINK terminals.
Also known as: 785901590699, GV3P50

Specifications

Poles: 3
Mounting: DIN Rail
Type: Manual Motor Starter, Breaker
Volts AC: 600
Standards: California Proposition 65
Amps Range: 37 - 50
Poles: 3
Type: Manual Motor Starter, Breaker
Standards: California Proposition 65
Mounting: DIN Rail
Volts AC: 600
Amps Range: 37 - 50

Customer Reviews

No reviews for this product
(0)