Motion Encoder, Ethernet/IP, Multi-Turn, 3/8" Shaft, M12 Connector

Item #: 569106

Cat #: 842E-CM-MIP2BA

UPC: 885630567051

Sign In or Register to view pricing and more.
Documents & Guides
CIP Motion Encoder, Ethernet/IP, Multi-Turn (4096 turns), Solid Shaft 3/8 Inch, with Flat, M12 Connector, 262,144 (18 Bit) Steps per Revolution

Overview

CIP Motion Encoder, Ethernet/IP, Multi-Turn (4096 turns), Solid Shaft 3/8 Inch, with Flat, M12 Connector, 262,144 (18 Bit) Steps per Revolution
Bulletin 842E-CM Integrated Motion on EtherNet/IP™ Absolute Encoders are designed for motion control applications that require feedback-only axes. These encoders support the standard motion instruction set in the Studio 5000™ Logix Designer application. By providing auxiliary feedback directly through an EtherNet/IP network, these encoders eliminate the need for point-to-point wiring. You can use them in a variety of network topologies such as linear, ring, or star. These encoders leverage CIP Sync, a time synchronization extension that is fully compliant with IEEE 1588.
Also known as: 885630567051, 842E-CM-MIP2BA

Specifications

Size: 3/8 in
Type: Encoder, Multi Turn
Mounting: Shaft
Size: 3/8 in
Mounting: Shaft
Type: Encoder, Multi Turn

Customer Reviews

No reviews for this product
(0)