This product may not be available in all locations.
1
more

BR 70A/2 Pole 120/240V 10K w/Shunt Trip
Item #: 569099
Cat #: BR270ST
UPC: 786676000376
Documents & Guides
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on shunt trip circuit breaker,70 A,10 kAIC,Two-pole,120/240V,BR,Common breaker trip,#8-1/0 AWG Cu/Al,Q28,BR,Type BR Loadcenters,Shunt trip included
Sign In or Register to view pricing and more.
No associated products found.
Overview
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on shunt trip circuit breaker,70 A,10 kAIC,Two-pole,120/240V,BR,Common breaker trip,#8-1/0 AWG Cu/Al,Q28,BR,Type BR Loadcenters,Shunt trip included
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Also known as: 786676000376, BR270ST
Specifications
Poles: | 2 |
Amps: | 70 |
Volts AC: | 120, 240 |
Family / Style: | BR |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Volts AC: | 120, 240 |
Interrupt Rating AC: | 10 kA |
Amps: | 70 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)