Pin & Sleeve Receptacle, 100A, 4P4W, Reverse Service

Item #: 56908

Cat #: ADR1044RS

UPC: 781381711395

100 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X. Includes: Reverse Service.
Sign In or Register to view pricing and more.

No associated products found.

Overview

100 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X. Includes: Reverse Service.
100 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X. Includes: Reverse Service.
Also known as: 781381711395, ADR1044RS

Specifications

Type: Receptacle
Color: Metallic
Amps: 100
Poles: 4
Volts AC: 600
Material: Aluminum
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Type: Receptacle
Amps: 100
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Color: Metallic
Poles: 4
Material: Aluminum

Customer Reviews

No reviews for this product
(0)