Complete pilot light, Harmony XB6, square yellow, plastic, 16mm, integral LED, 12-24V AC/DC

Item #: 569068

Cat #: XB6CV5BB

UPC: 785901357230

Sign In or Register to view pricing and more.
Complete pilot light, Harmony XB6, square yellow, plastic, 16mm, integral LED, 12 - 24 Volt AC/DC

Overview

Complete pilot light, Harmony XB6, square yellow, plastic, 16mm, integral LED, 12 - 24 Volt AC/DC
Also known as: 785901357230, XB6CV5BB

Specifications

Mounting: Panel
Type: LED, Square, Pilot Light
Material: Plastic
Size: 16 mm
Standards: California Proposition 65
Color: Yellow
Volts DC: 12/24
Volts AC: 12/24
Mounting: Panel
Material: Plastic
Standards: California Proposition 65
Volts DC: 12/24
Type: LED, Square, Pilot Light
Size: 16 mm
Color: Yellow
Volts AC: 12/24

Customer Reviews

No reviews for this product
(0)