
Toggle Wallplate, 3-Gang, Thermoset, White, Midway
Item #: 5690
Cat #: 80511-W
UPC: 078477491782
Sign In or Register to view pricing and more.
Documents & Guides
3-Gang, (3) Toggle Device Switch Wallplate, Midway Size, Material: Thermoset, Device Mount - Color/Finish: White.
Overview
3-Gang, (3) Toggle Device Switch Wallplate, Midway Size, Material: Thermoset, Device Mount - Color/Finish: White.
3-Gang Toggle Device Switch Wallplate, Midway Size, White
Also known as: 078477491782, 80511-W
Specifications
Size: | Midway |
Type: | Toggle Switch |
Gangs: | 3 |
Mounting: | Device |
Material: | Plastic |
Color: | White |
Size: | Midway |
Gangs: | 3 |
Material: | Plastic |
Type: | Toggle Switch |
Mounting: | Device |
Color: | White |
Customer Reviews
No reviews for this product
(0)