This product has been discontinued.
This product may not be available in all locations.
Pilot Light, 120VAC, 30mm, Round, Clear Plastic, Lens, 120MB Lamp
Item #: 568949
Cat #: 9001KP38LGC31
UPC:
Sign In or Register to view pricing and more.
Pilot Light, 120 Volt AC/DC, Resistor 30 mm, Round, Fresnel, Clear Plastic Lens, 120MB Lamp, Chrome Bezel
Overview
Pilot Light, 120 Volt AC/DC, Resistor 30 mm, Round, Fresnel, Clear Plastic Lens, 120MB Lamp, Chrome Bezel
Also known as: 9001KP38LGC31
Specifications
Color: | Clear |
Mounting: | Panel |
Volts DC: | 120 |
Amps: | 10 |
Size: | 30 mm |
Volts AC: | 120 |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
Type: | Pilot Light |
Standards: | California Proposition 65 |
Color: | Clear |
Volts DC: | 120 |
Size: | 30 mm |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
Standards: | California Proposition 65 |
Mounting: | Panel |
Amps: | 10 |
Volts AC: | 120 |
Type: | Pilot Light |
Customer Reviews
No reviews for this product
(0)