This product has been discontinued.
4' 22W T8 LED Lamp, 35K
Item #: 568915
Cat #: LED22T8L48/F/DIM1X2HO/835/UNV
UPC: 046135714436
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, High Output, Dimmable, T8, 48 inch, 22 Watt, Medium Base, 2 Pin, 3500K, Lumens: 2130, 85 CRI, 2-Lamp Driver Sylvania Part # 71443
Overview
LED Lamp, High Output, Dimmable, T8, 48 inch, 22 Watt, Medium Base, 2 Pin, 3500K, Lumens: 2130, 85 CRI, 2-Lamp Driver Sylvania Part # 71443
Also known as: 046135714436, LED22T8L48/F/DIM1X2HO/835/UNV
Specifications
Lumens: | 2130 |
Color Rendering Index (CRI): | 85 |
Shape: | T8 (Tubular) |
Length: | 4 ft |
Wattage: | 22 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Bi-Pin (G13) |
Lumens: | 2130 |
Shape: | T8 (Tubular) |
Wattage: | 22 |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Color Rendering Index (CRI): | 85 |
Length: | 4 ft |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)