GRN 442AV 2.00 (61,5MM) ROUND CONDU

Item #: 56887

Cat #: 442AV

UPC: 783310040637

Sign In or Register to view pricing and more.
GRE 442AV DIE-RD 2.00 61 5MM

Overview

GRE 442AV DIE-RD 2.00 61 5MM
Alignment Markings improve punching accuracy and productivity when making holes. Punches and dies are marked with catalog numbers and sizes for quick part identification. *Greenlee® may make improvements and/or changes in the specifications of products at any time, in its sole discretion, without notice or obligation and further reserves the right to change or discontinue models.
Also known as: 783310040637, 442AV

Specifications

Diameter: 2 7/8 in
Color: Metallic
Diameter: 2 7/8 in
Color: Metallic

Customer Reviews

No reviews for this product
(0)