Switch, Automatic Float, Type D, 475VAC, 2P, Open On Rise, NEMA 4

Item #: 56879

Cat #: 9036DW31R

UPC: 785901064336

Switch, Automatic Float, Type D, 475 Volt AC, 2-Pole, Open On Rise, NEMA 4, Open Tank
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch, Automatic Float, Type D, 475 Volt AC, 2-Pole, Open On Rise, NEMA 4, Open Tank
Also known as: 785901064336, 9036DW31R

Specifications

Type: Switch, Automatic Float
Poles: 2
Amps: 10
Volts AC: 475
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4
Type: Switch, Automatic Float
Amps: 10
Standards: California Proposition 65
Poles: 2
Volts AC: 475
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)