Ceiling Fan/Light, Energy Efficient, 150 CFM

Item #: 568776

Cat #: FV-15VQL6

UPC: 885170123939

Sign In or Register to view pricing and more.
Ceiling Fan with Light, CFM: 150, Sones: 1.2, Duct Size: 6", (2) 13W Max Bulb (Fluorescent - Included), 4W Nightlight, Energy Star Qualified, White

Overview

Ceiling Fan with Light, CFM: 150, Sones: 1.2, Duct Size: 6", (2) 13W Max Bulb (Fluorescent - Included), 4W Nightlight, Energy Star Qualified, White
Also known as: 885170123939, FV-15VQL6

Specifications

CFM: 150
Color: White
CFM: 150
Color: White

Customer Reviews

No reviews for this product
(0)