Load Switch Actuator, Type A, Gray/Black, 48x48mm, Text, 0-1 (90°)

Item #: 56876

Cat #: 194L-HE4A-175

UPC: 662072554982

Sign In or Register to view pricing and more.
Documents & Guides
Load Switch Actuator, Type A, Gray/Black, 48 x 48 mm, Text, 0-1 (90°)

Overview

Load Switch Actuator, Type A, Gray/Black, 48 x 48 mm, Text, 0-1 (90°)
Also known as: 662072554982, 194L-HE4A-175

Specifications

Color: Gray/Black
Size: 48 x 48 mm
Mounting: Door, Front
IP/NEMA Rating: IP65
Type: Selector Handles
Color: Gray/Black
Mounting: Door, Front
Type: Selector Handles
Size: 48 x 48 mm
IP/NEMA Rating: IP65

Customer Reviews

No reviews for this product
(0)