Slide Dimmer, Decora, 1000W, 3-Way, Diva, White
Item #: 5686
Cat #: DV-103P-WH
UPC: 027557688017
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Diva Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Locator Light, White
Overview
Diva Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Locator Light, White
Diva Dimmer - Gloss Finish, Incandescent/Halogen, 3-way, 120V/1000W in white
Also known as: 027557688017, DV-103P-WH
Specifications
Volts AC: | 120 |
Mounting: | Surface |
Color: | White |
Wattage: | 1000 |
Family / Style: | Diva |
Dimmable: | Yes |
Light Technology: | Halogen, Incandescent |
Volts AC: | 120 |
Color: | White |
Family / Style: | Diva |
Light Technology: | Halogen, Incandescent |
Mounting: | Surface |
Wattage: | 1000 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)