Motor controller, TeSys T, Profibus DP, 6 logic inputs, 3 logic outputs, 1.35 to 27A, 100 to 240VAC

Item #: 568468

Cat #: LTMR27PFM

UPC: 785901502258

Sign In or Register to view pricing and more.
Motor controller, TeSys T, Motor Management, Profibus DP, 6 logic inputs, 3 logic outputs, 1.35 to 27A, 100 to 240VAC

Overview

Motor controller, TeSys T, Motor Management, Profibus DP, 6 logic inputs, 3 logic outputs, 1.35 to 27A, 100 to 240VAC
TeSys T is a motor management system that provides full motor monitoring, control, and protection when used with short circuit protection and a contactor. TeSys T manages most critical processes while reducing downtime and increasing productivity. TeSys T is a flexible system that integrates seamlessly into your automation system through five major communication protocols. TeSys T predicts what will happen in the process, as it accurately monitors current, voltage, and power over a wide range. This controller is the central component in the motor management system. The module manages the basic functions of the motor management system. It manages the measurement of 3 phase current via integral current transformers from 0.4 to 100 A or up to 810 A by external current transformers. It also measures ground current with internal or external ground sensors, motor temperature and the inputs and outputs for the various motor control modes, detected fault management and other functions. Profibus DP protocol is used by this controller. This module has 6 discrete logic inputs, 3 relay logic outputs and a relay output for detected fault signaling overload relay. The current range of this controller is 1.35 to 27 amperes. 120 to 240 VAC is used to power this controller. Controller is 2.40 inches tall, 3.58 inches wide and 4.82 inches deep. Controller weighs 1.17 lbs. Controller has the following certifications: UL, CSA NOM, ATEX, BV, EAC, RINA, LROS, DNV, ABS, GL, KERI, RMRoS, C-Tick and CCC.
Also known as: 785901502258, LTMR27PFM

Specifications

Mounting: DIN Rail
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)