Pin Terminal, Cable Ends, Linergy TR, Single Conductor, Grey, 0.75mm², 10 Sets of 100

Item #: 56845

Cat #: DZ5CE007

UPC: 785901223092

Pin Terminal, Cable Ends, Linergy TR, Single Conductor, Grey, 0.75mm², 10 Sets of 100
Sign In or Register to view pricing and more.

Overview

Pin Terminal, Cable Ends, Linergy TR, Single Conductor, Grey, 0.75mm², 10 Sets of 100
Linergy cable end insulated without marker tag holder. It applied to single conductor with 0.75 mm² cable cross section. It has blue surface treatment. It is medium size without marker tag holder. Packing by string of bags and quantity per set is 10 sets of 100. Ambient air temperature for operation is from -20 to 105 °C. It conforms to NF C 63-023 standard. It is UL certified. It is compliant with Green Premium (RoHS/REACH).
Also known as: 785901223092, DZ5CE007

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)