Indicator Light, 22mm Assembled, 120VAC LED, Red, C22, Compact

Item #: 568395

Cat #: C22-L-R-120

UPC: 015081194500

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Compact Range Pilot Light, Red, 120V AC, LED Pilot Light. Lamp Not Replaceable. NEMA Rating: 4X, 13. Does Not Require Contact Blocks or Holders.

Overview

22.5 mm, Compact Range Pilot Light, Red, 120V AC, LED Pilot Light. Lamp Not Replaceable. NEMA Rating: 4X, 13. Does Not Require Contact Blocks or Holders.
C22 indicating lights use a combination of a durable, bright LED unit and modern lenses designed specifically for this type of LED to create a bright and visible indicating light. As with the pushbuttons, the indicating light lenses can be laser etched, simply order without lens and order M22/C22 custom etched lenses to attach. Indicating lights with pigtail have options for M12, M8, or flying lead connectors, providing high degree of protection options.
Also known as: 015081194500, C22-L-R-120

Specifications

Volts AC Control: 120
Color: Red
Type: Indicator, Illuminated
IP/NEMA Rating: NEMA 4X, NEMA 13
Volts AC Control: 120
Type: Indicator, Illuminated
Color: Red
IP/NEMA Rating: NEMA 4X, NEMA 13

Customer Reviews

No reviews for this product
(0)