4' Baseboard Heater, 240V/1000W
Item #: 568376
Cat #: 4K2410A
UPC: 093319114186
Documents & Guides
4' Baseboard Heater, 240V, 1000 Watts, 3.6 Amps, Color: White
Sign In or Register to view pricing and more.
Overview
4' Baseboard Heater, 240V, 1000 Watts, 3.6 Amps, Color: White
Baseboard heaters are an economical way to provide heat. They are typically used in apartment construction and other rental properties because of low initial cost and maintenance. Quality components guarantee a long-lasting, reliable heater. Standard color is bright white. Almond color available. Institutional grade 18 gauge front covers and 22 gauge back cans are available for special applications. Aluminum Ribbon Fin Element. Full Length Safety Cutout. Crushproof Element. Natural Convection Heat. Dent resistant die form cover. Available in White and Almond. Proudly made in the USA. 1-year warranty.
Also known as: 093319114186, 4K2410A
Specifications
Color: | White |
Wattage: | 1000 |
Volts AC: | 240 |
Length: | 48 in |
Mounting: | Wall |
Color: | White |
Volts AC: | 240 |
Mounting: | Wall |
Wattage: | 1000 |
Length: | 48 in |
Customer Reviews
No reviews for this product
(0)