This product may not be available in all locations.
![MC 10P FP 12' 16/10 PVC MC 10P FP 12' 16/10 PVC](https://rexel-cdn.com/products/woo301000a01f120.jpg?i=ADA5EE63-72A8-441C-A655-89B741F91E04&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Mini-Change« C-Size Single-Ended Cordset, 10 Poles, STOOW Cable, Female (Straight) to Pigtail, 3.66m Length
Overview
Mini-Change« C-Size Single-Ended Cordset, 10 Poles, STOOW Cable, Female (Straight) to Pigtail, 3.66m Length
Also known as: 786788440862, 301000A01F120
Specifications
Gender: | Female |
Amps: | 7 |
Volts DC: | 600 |
Length: | 12 ft |
Material: | PVC |
Volts AC: | 600 |
Color: | Yellow |
IP/NEMA Rating: | NEMA 6 |
Gender: | Female |
Volts DC: | 600 |
Material: | PVC |
Color: | Yellow |
Amps: | 7 |
Length: | 12 ft |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 6 |
Customer Reviews
No reviews for this product
(0)