Auxiliary Contact, External Mount, 00-7, 1NO Field Convertible

Item #: 56833

Cat #: 9999SX6

UPC: 78590173330

Sign In or Register to view pricing and more.
Auxiliary Contact, External Mount, 00-7, 1 Normally Open Field Convertible Contact

Overview

Auxiliary Contact, External Mount, 00-7, 1 Normally Open Field Convertible Contact
Also known as: 78590173330, 9999SX6

Specifications

Size: 00 - 7
Mounting: Device
Poles: 1
Amps: 3
Volts AC: 600
Standards: California Proposition 65
Size: 00 - 7
Poles: 1
Volts AC: 600
Mounting: Device
Amps: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)