Conduit Punch, 3"

Item #: 56823

Cat #: 1431AV

UPC: 783310041801

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Knockout Punch, Diameter: 3-1/2", Conduit Size: 3"

Overview

Conduit Knockout Punch, Diameter: 3-1/2", Conduit Size: 3"
Made in the USA Replacement Punch Alignment Markings improve punching accuracy and productivity when making holes. Punches and dies are marked with catalog numbers and sizes for quick part identification.
Also known as: 783310041801, 1431AV, knockout punch

Specifications

Diameter: 3 1/2 in
Type: Knockout Punch
Diameter: 3 1/2 in
Type: Knockout Punch

Customer Reviews

No reviews for this product
(0)