This product may not be available in all locations.
1
more
Foot Switch, Fully Guarded, 5A, 600V AC/DC, Yellow, Momentary
Item #: 56816
Cat #: 9002AW117
UPC: 78590165241
Sign In or Register to view pricing and more.
Documents & Guides
Foot Switch, Fully Guarded, with Safety Door, 5 Amp, 600 Volt AC/DC, Yellow, Momentary
Overview
Foot Switch, Fully Guarded, with Safety Door, 5 Amp, 600 Volt AC/DC, Yellow, Momentary
Also known as: 78590165241, 9002AW117
Specifications
Amps: | 5 |
Poles: | 1 |
Type: | Foot Switch, Full Guarded |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Color: | Yellow |
IP/NEMA Rating: | NEMA 13, NEMA 2, NEMA 3 |
Amps: | 5 |
Type: | Foot Switch, Full Guarded |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 13, NEMA 2, NEMA 3 |
Poles: | 1 |
Volts AC: | 600 |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)