3R telephone cabinet

Item #: 568134

Cat #: ATC36R366

UPC: 783510153588

Documents & Guides
T3-Box Telephone Cabinet, Type 3R, 36.00x36.00x6.00, Gray, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

T3-Box Telephone Cabinet, Type 3R, 36.00x36.00x6.00, Gray, Steel
Use T-3 Box Telephone Cabinets to mount and protect telephone terminations, telecommunications circuit accessories, cross-connect terminal block assemblies, maintenance terminal modules, cable-splice enclosures, network interface devices, wire-guide assemblies and telephone protectors in outdoor applications.
Also known as: 783510153588, ATC36R366

Specifications

Depth: 6 in
Color: Gray
Width: 36 in
Material: Steel
Height: 36 in
IP/NEMA Rating: NEMA 3
Depth: 6 in
Width: 36 in
Height: 36 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3

Customer Reviews

No reviews for this product
(0)