Cable ends, Linergy TR cable ends, single conductor, black, 1.5mm², medium size, 10 sets of 100

Item #: 56804

Cat #: DZ5CE015

UPC: 785901223184

Sign In or Register to view pricing and more.
Cable ends, Linergy TR cable ends, single conductor, black, 1.5mm², medium size, 10 sets of 100

Overview

Cable ends, Linergy TR cable ends, single conductor, black, 1.5mm², medium size, 10 sets of 100
Linergy cable end insulated without marker tag holder. It applied to single conductor with 1.5 mm² cable cross section. It has black surface treatment. It is medium size without marker tag holder. Packing by string of bags and quantity per set is 10 sets of 100. Ambient air temperature for operation is from -20 to 105 °C. It conforms to NF C 63-023 standard. It is UL certified. It is compliant with Green Premium (RoHS/REACH).
Also known as: 785901223184, DZ5CE015

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)