This product may not be available in all locations.
2
more

Switch, Automatic Float, Type D, 475VAC, 2P, Close On Rise
Item #: 56799
Cat #: 9036DG2
UPC: 78590157521
Documents & Guides
Switch, Automatic Float, Type D, 475 Volt AC, 2-Pole, Close On Rise, NEMA 1, Open Tank
Sign In or Register to view pricing and more.
No associated products found.
Overview
Switch, Automatic Float, Type D, 475 Volt AC, 2-Pole, Close On Rise, NEMA 1, Open Tank
Also known as: 78590157521, 9036DG2
Specifications
Type: | Switch, Float Switch, Automatic Float |
Poles: | 2 |
Amps: | 10 |
Volts AC: | 475 |
IP/NEMA Rating: | NEMA 1, NEMA 7 |
Standards: | California Proposition 65 |
Type: | Switch, Float Switch, Automatic Float |
Amps: | 10 |
IP/NEMA Rating: | NEMA 1, NEMA 7 |
Poles: | 2 |
Volts AC: | 475 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)