13W PAR30L LED Lamp, 27K

Item #: 567909

Cat #: LED13PAR30LN/DIM/827/FL40

UPC: 046135784323

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 790, CRI: 82, Color Temperature: 2700K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 Sylvania Part # 78432

Overview

LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 790, CRI: 82, Color Temperature: 2700K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 Sylvania Part # 78432
Also known as: 046135784323, LED13PAR30LN/DIM/827/FL40

Specifications

Base: Medium Screw (E26)
Wattage: 13
Color Rendering Index (CRI): 82
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Lumens: 790
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 13
Shape: PAR30L (Sealed Beam Long)
Lumens: 790
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)