Cordset, DC Micro QD, 8 Pin, Straight, Female, 5m, Black

Item #: 56788

Cat #: 889D-F8AB-5

UPC: 611320705355

Documents & Guides
Cordset, DC Micro QD, 8 Pin, Straight, Female, 5 meter, Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cordset, DC Micro QD, 8 Pin, Straight, Female, 5 meter, Black
Our Bulletin 889 DC Micro (M12) Cordsets & Patchcords provide secure connections for proximity sensors, limit switches, photoelectric sensors and other field devices. Available with straight or right-angle 4- or 5-pin overmolded connectors, these cables feature a choice of materials and jacket colors, including red to identify safety applications. Some models include braided shielding for noise reduction and status indicators for power and output status indication.
Also known as: 611320705355, 889D-F8AB-5

Specifications

Gender: Female
Volts AC: 30
Type: 8-Pin, Cordset
Length: 5 m
Color: Black
Amps: 1.500
Gender: Female
Type: 8-Pin, Cordset
Color: Black
Volts AC: 30
Length: 5 m
Amps: 1.500

Customer Reviews

No reviews for this product
(0)