CREE CR14-22L-35K-S CR14, 2200LM

Item #: 567793

Cat #: CR14-22L-35K-S

UPC: 813959012280

Sign In or Register to view pricing and more.
Documents & Guides
CREE CR14-22L-35K-S CR14, 2200LM, 3500K, STEP DIMMING

Overview

CREE CR14-22L-35K-S CR14, 2200LM, 3500K, STEP DIMMING
Also known as: 813959012280, CR14-22L-35K-S

Specifications

Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)