LED Troffer 2 x 2, 32W, 120-277V, 3500K

Item #: 567790

Cat #: CR22-32L-35K-S-HD

UPC: 813959017308

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 2 x 2, 32 Watt, 3200 Lumens, 3500K, 120-277 Volt, Step Dimming to 50%, High Definition Color, CRI 80+

Overview

LED Troffer, 2 x 2, 32 Watt, 3200 Lumens, 3500K, 120-277 Volt, Step Dimming to 50%, High Definition Color, CRI 80+
Also known as: 813959017308, CR22-32L-35K-S-HD

Specifications

Mounting: Recessed
Wattage: 32
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 32
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)