Selector Switch, 3-Position, Metal Wing Lever, Gray, Maintained

Item #: 56779

Cat #: 800T-JG11A

UPC: 781180632471

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, 30mm, Metal Wing Lever, Gray, Maintained, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13

Overview

Selector Switch, 3 Position, 30mm, Metal Wing Lever, Gray, Maintained, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-JG11A from Rockwell Automation® is a gray, three-position, 30 mm selector switch. It is wing lever maintained. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180632471, 800T-JG11A

Specifications

Type: Lever Arm, Limit Switch
Mounting: Device
Family / Style: 800T
Type: Lever Arm, Limit Switch
Family / Style: 800T
Mounting: Device

Customer Reviews

No reviews for this product
(0)