CONTACTOR+STARTER AUXILIARY CONTACT KIT

Item #: 56778

Cat #: 9999SX7

UPC: 78590173350

Sign In or Register to view pricing and more.
Square D,CONTACTOR+STARTER AUXILIARY CONTACT KIT,1 NC,10A,10A,Contactor+Starter Contact Block,NC Auxiliary contact kit,NEMA Size 00 thru 7,Schneider Electric,Screw Clamp,Screw-In

Overview

Square D,CONTACTOR+STARTER AUXILIARY CONTACT KIT,1 NC,10A,10A,Contactor+Starter Contact Block,NC Auxiliary contact kit,NEMA Size 00 thru 7,Schneider Electric,Screw Clamp,Screw-In
Auxiliary contact, Type S, 1 NC contact, external, field convertible
Also known as: 78590173350, 9999SX7

Specifications

Size: 00 - 7
Mounting: Device
Poles: 1
Type: External Mount, Auxiliary Contact
Standards: California Proposition 65
Size: 00 - 7
Poles: 1
Standards: California Proposition 65
Mounting: Device
Type: External Mount, Auxiliary Contact

Customer Reviews

No reviews for this product
(0)