This product may not be available in all locations.
Switch, Automatic Float, Type G, 575VAC, 2P, Close On Rise
Item #:
56777
Cat #:
9036GG2
UPC:
785901575429
Sign In or Register to view pricing and more.
Documents & Guides
Switch, Automatic Float, Type G, 575 Volt AC, 2-Pole, Close On Rise
Overview
Switch, Automatic Float, Type G, 575 Volt AC, 2-Pole, Close On Rise
Also known as: 785901575429, 9036GG2
Specifications
Type: | Switch, Float Switch, Automatic Float |
Poles: | 2 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 575 |
Standards: | California Proposition 65 |
Type: | Switch, Float Switch, Automatic Float |
Mounting: | Surface |
Volts AC: | 575 |
Poles: | 2 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)