FOOT SWITCH 600VAC 5AMP +OPTIONS

Item #: 56756

Cat #: 9002AW2

UPC: 78590181592

Sign In or Register to view pricing and more.
Square D,FOOT SWITCH 600VAC 5AMP +OPTIONS,0.75 Inch NPT (Conduit Entrance),600V,Foot Switch,NEMA 2/4/13,Pedal shield and side shields,SPDT,UL Listed File E42259 CCN NKCR - CSA Certified File Number LR25490 Class 184 N 13.1U,Water tight, Dust tight and Oil tight (Indoor/Outdoor)

Overview

Square D,FOOT SWITCH 600VAC 5AMP +OPTIONS,0.75 Inch NPT (Conduit Entrance),600V,Foot Switch,NEMA 2/4/13,Pedal shield and side shields,SPDT,UL Listed File E42259 CCN NKCR - CSA Certified File Number LR25490 Class 184 N 13.1U,Water tight, Dust tight and Oil tight (Indoor/Outdoor)
Foot Switch, with shields, SPDT, with mechanical latch, 5 A, 600 VAC, NEMA 2, 4, 13
Also known as: 78590181592, 9002AW2

Specifications

Poles: 2
Amps: 5
Type: Shielded, Foot Switch
Volts AC: 600
Standards: California Proposition 65
Color: Yellow
IP/NEMA Rating: NEMA 13, NEMA 2, NEMA 3
Poles: 2
Type: Shielded, Foot Switch
Standards: California Proposition 65
IP/NEMA Rating: NEMA 13, NEMA 2, NEMA 3
Amps: 5
Volts AC: 600
Color: Yellow

Customer Reviews

No reviews for this product
(0)