Breaker, 20A, 1P, 120/240V, 10 kAIC, Type CH, Combo AFCI

Item #: 567524

Cat #: CHFCAF120PN

UPC: 786685546209

Documents & Guides
20 Amp, 1-Pole, Type CH Combination Fireguard/Arc Fault Circuit Interrupter with Plug-On Neutral, Common Trip, 10 kAIC, 120/240 VAC. Includes: Diagnostic LED Trip Indication
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 1-Pole, Type CH Combination Fireguard/Arc Fault Circuit Interrupter with Plug-On Neutral, Common Trip, 10 kAIC, 120/240 VAC. Includes: Diagnostic LED Trip Indication
A combination type arc fault circuit interrupter is a device that offers mitigation of high current arcing faults in the complete circuit, including connected cords. In addition it provides direct detection of persistent low current arcing faults down to 5 amps with associated mitigation of fire hazards in the cords connected to the outlets. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults. The current level of low current arcing faults is limited by the load.
Also known as: 786685546209, CHFCAF120PN

Specifications

Family / Style: CH
Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Family / Style: CH
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Type: Pigtail Neutral

Customer Reviews

No reviews for this product
(0)