This product may not be available in all locations.
![Thql 1 Pole 120/240v 10k Ic 45 Amp Thql 1 Pole 120/240v 10k Ic 45 Amp](https://rexel-cdn.com/products/9paa00000028231720x540.jpg?i=7EFC14B6-3CFC-45B1-B24B-8BF58F85BDA0&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
45 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC. HxWxD: 3.28" x 1.00" x 2.38".
Overview
45 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC. HxWxD: 3.28" x 1.00" x 2.38".
Also known as: 783164138313, THQL1145
Specifications
Volts AC: | 120, 240 |
Amps: | 45 |
Poles: | 1 |
Family / Style: | Q Line |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Poles: | 1 |
Interrupt Rating AC: | 10 kA |
Amps: | 45 |
Family / Style: | Q Line |
Customer Reviews
No reviews for this product
(0)