Selector Switch, 3-Position, Metal Wing Lever, Gray, Spring Return

Item #: 56742

Cat #: 800T-JG141B

UPC: 781180632518

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, 30mm, Metal Wing Lever, Gray, Spring Return from Both, 2 Normally Open, 2 Normally Closed, Contact Blocks, NEMA 4/13

Overview

Selector Switch, 3 Position, 30mm, Metal Wing Lever, Gray, Spring Return from Both, 2 Normally Open, 2 Normally Closed, Contact Blocks, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-JG141B from Rockwell Automation® is a gray, three-position, 30 mm selector switch. It is wing lever spring return. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180632518, 800T-JG141B

Specifications

Size: 30 mm
Color: Gray
Type: 3-Position, Metal Wing Lever, Selector Switch
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Type: 3-Position, Metal Wing Lever, Selector Switch
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Gray
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)