Fiber Node Cabinet 11uda

Item #: 567378

Cat #: T303020FTTXDA

UPC: 783510169237

Sign In or Register to view pricing and more.
Documents & Guides
Pad Mounted Aluminum Cabinet, Fiber Node Cabinet 11uda, Bulletin Dtx, Size/dims: , Material/finish:

Overview

Pad Mounted Aluminum Cabinet, Fiber Node Cabinet 11uda, Bulletin Dtx, Size/dims: , Material/finish:
T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.
Also known as: 783510169237, T303020FTTXDA

Specifications

IP/NEMA Rating: IP66, NEMA 3
Width: 30 in
Depth: 20 in
Height: 30 in
Material: Aluminum
IP/NEMA Rating: IP66, NEMA 3
Depth: 20 in
Material: Aluminum
Width: 30 in
Height: 30 in

Customer Reviews

No reviews for this product
(0)