Selector switch head, 9001K, metal, standard handle, black, 30mm, 3 positions

Item #: 567342

Cat #: 9001KS501B

UPC: 785901820727

Sign In or Register to view pricing and more.
Selector switch head, Harmony 9001K, metal, standard handle, black, 30mm, 3 positions, return both sides to center

Overview

Selector switch head, Harmony 9001K, metal, standard handle, black, 30mm, 3 positions, return both sides to center
Also known as: 785901820727, 9001KS501B

Specifications

Mounting: Panel
Size: 30 mm
Type: Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: Selector Switch
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)