FOOT SWITCH 600VAC 5AMP +OPTIONS

Item #: 56733

Cat #: 9002AW7

UPC: 78590181661

Sign In or Register to view pricing and more.
Square D,FOOT SWITCH 600VAC 5AMP +OPTIONS,0.75 Inch NPT (Conduit Entrance),1 step,spring return with latch,600V,NEMA 2/4/13,SPDT,UL Listed File E42259 CCN NKCR - CSA Certified File Number LR25490 Class 184 N 13.1U,Water tight, Dust tight and Oil tight (Indoor/Outdoor),foot switch,side shield-pedal shield

Overview

Square D,FOOT SWITCH 600VAC 5AMP +OPTIONS,0.75 Inch NPT (Conduit Entrance),1 step,spring return with latch,600V,NEMA 2/4/13,SPDT,UL Listed File E42259 CCN NKCR - CSA Certified File Number LR25490 Class 184 N 13.1U,Water tight, Dust tight and Oil tight (Indoor/Outdoor),foot switch,side shield-pedal shield
FOOT SWITCH 600VAC 5AMP +OPTIONS
Also known as: 78590181661, 9002AW7

Specifications

Poles: 2
Type: Mechanical Latch, Foot Switch
Amps: 5
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 13, NEMA 2, NEMA 3
Poles: 2
Amps: 5
Standards: California Proposition 65
Type: Mechanical Latch, Foot Switch
Volts AC: 600
IP/NEMA Rating: NEMA 13, NEMA 2, NEMA 3

Customer Reviews

No reviews for this product
(0)