LEV 76W48-C WG CONN FOR INLET

Item #: 567300

Cat #: 76W48-C

UPC: 078477525050

Sign In or Register to view pricing and more.
20 Amp, 250 Volt, NEMA L6-20, 2P, 3W, Locking Connector for Single Inlet, Industrial Grade, Grounding, Wetguard - YELLOW

Overview

20 Amp, 250 Volt, NEMA L6-20, 2P, 3W, Locking Connector for Single Inlet, Industrial Grade, Grounding, Wetguard - YELLOW
20 Amp, 250 Volt, NEMA L6-20, 2P, 3W, Industrial Grade, Grounding, Wetguard, Locking Connector for Single Inlet, Yellow
Also known as: 078477525050, 76W48-C

Specifications

IP/NEMA Rating: IP66
Mounting: Cable
Phase: 1
Amps: 20
Material: Nylon, TPV Plastic
NEMA Configuration: 1-15R
Color: Yellow
IP/NEMA Rating: IP66
Phase: 1
Material: Nylon, TPV Plastic
Color: Yellow
Mounting: Cable
Amps: 20
NEMA Configuration: 1-15R

Customer Reviews

No reviews for this product
(0)